• USA Home
  • XX1004744 - Vaccum filtering flask, 4 L

EMAIL THIS PAGE TO A FRIEND
XX1004744 Millipore

Vaccum filtering flask, 4 L

Accessories for filter holders for sample preparation.

Purchase

Properties

Related Categories Filtration Supplies, Labware, Membrane Holders and Assemblies More...
fitting outlet   No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
flask capacity   4 L
material   Borosilicate glass
material size   1
shipped in   ambient

Description

Other Notes

Applications

Side arm connects to vacuum source with 3/8" I.D. hose. 1 L and 4 L flasks accept No. 8 perforated stopper. 125 mL flask accepts No. 5 stopper.

These side-arm flasks are designed for use in vacuum filtration procedures with various filter holders.

Features & Benefits

  • Side arm connects to vacuum source with 3/8 in. I.D. hose
  • 1 L and 4 L flasks accept No. 8 perforated stopper
  • 125 mL flask accepts No. 5 stopper

Background information

REMOVE FROM SCOPE

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles

Articles

Filter Holder Selection Guide

Reusable filter holders are ideal for applications in which you wish to analyze the material collected on the filter, not just the filtrate. Furthermore, using filter holders in combination with memb...
Keywords: Filtration, Sample preparations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?