• USA Home
  • 03849 - Timestrip® 3 months, key chain

EMAIL THIS PAGE TO A FRIEND
03849 Supelco

Timestrip® 3 months, key chain

Purchase

Properties

Related Categories General Labels, Indicator Paper, Strips and Kits, Labels and Markers, Labware, Timestrips More...
description   Irreversible, single use
quality   Quality Assurance: Produced under ISO9001:2008
shelf life   limited shelf life, expiry date on the label
storage condition   room temperature
parameter   90 days run-out window (calibrated at +22 °C)
size   40 mm × 19 mm

Description

Components

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored oils

Application

Manual activation button on bottom. A colored line appears to show its armed. The color progresses along time markers in the viewing window.

General description

Timestrip® indicators are simple, visual reminders for any time driven event. They are small, self-adhesive labels that can be attached to or integrated into a product or device. They monitor elapsed time and indicate when key time markers and a pre-defined elapsed time have been reached.

Visit our Timestrip Web Portal to learn more

Packaging

03849-10EA 10 labels in sachet
03849-100EA 100 labels in sachet
03849-500EA 500 labels in sachet

Specifications

• Time accuracy: ±15% in time under isothermal conditions
• Usage: calibrated for an average temperature environment of 22°C/72°F

Legal Information

Timestrip is a registered trademark of Timestrip Limited

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

88790 Timestrip® 7 days
80956 Timestrip® 12 hours
89148 Timestrip® 1 hour
07475 Timestrip® Food
06732 Timestrip® Seafood
80826 Timestrip PLUS 8 °C 48 hours
80476 Timestrip Plus Duo 10 °C and 34 °C
80474 Timestrip Plus 30°C
92451 Timestrip Plus 25 °C
08168 Timestrip Plus 8 °C
06929 Timestrip® 12 months, key chain
74831 Timestrip® 12 months
06797 Timestrip® 6 months
07603 Timestrip® 3 months
93064 Timestrip® 1 month
92210 Timestrip Plus 0 °C
06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?