EMAIL THIS PAGE TO A FRIEND
06732 Supelco

Timestrip® Seafood

Purchase

Properties

Related Categories General Labels, Labels and Markers, Labware, Timestrips
description   Irreversible, single use
quality   Quality Assurance: Produced under ISO9001:2008
shelf life   limited shelf life, expiry date on the label
storage condition   room temperature
parameter   4 h run-out window ((calibrated at +5 °C)
size   35 mm × 19 mm

Description

Components

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored liquid chemicals

Application

Manual activation button on top. The "ON" window turns blue to confirm it is armed. Blue color appears in the viewing window if a breach of the threshold temperature has occurred. Duration of breaches is shown by progress of blue dye along time markers.

General description

Seafood is a Timestrip® temperature indicator that shows how long your product has been above a critical refrigerated temperature (3 °C/37 °F).

Visit our Timestrip Web Portal to learn more

Packaging

06732-10EA: 10 labels in sachet
06732-100EA: 100 labels in sachet
06732-500EA: 500 labels in sachet

Specifications

• Threshold temperature: 3°C/37°F
• Usage: calibrated to an isothermal temperature environment of +5°C
• Time Accuracy: ±-15% in time under isothermal conditions
• Temperature Accuracy: ±1 °C/2 °F

Legal Information

Timestrip is a registered trademark of Timestrip Limited

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

88790 Timestrip® 7 days
80956 Timestrip® 12 hours
89148 Timestrip® 1 hour
07475 Timestrip® Food
80826 Timestrip PLUS 8 °C 48 hours
80476 Timestrip Plus Duo 10 °C and 34 °C
80474 Timestrip Plus 30°C
92451 Timestrip Plus 25 °C
08168 Timestrip Plus 8 °C
06929 Timestrip® 12 months, key chain
03849 Timestrip® 3 months, key chain
74831 Timestrip® 12 months
06797 Timestrip® 6 months
07603 Timestrip® 3 months
93064 Timestrip® 1 month
92210 Timestrip Plus 0 °C
06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?