• USA Home
  • 20698 - Hamilton® syringe, 700 series, removable needle with guide

EMAIL THIS PAGE TO A FRIEND
20698

Hamilton® syringe, 700 series, removable needle with guide

701RNWG, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Synonym: Hamilton® Syringe 701RNW/G 10UL

Purchase

Properties

Related Categories 700 Series, RNWG (Removable Needle with Guide), Analytical/Chromatography, GC Manual Syringes, Hamilton Microliter Syringes, 700 Series, Liquid sampling,
material   stainless steel needle (point style 2)
needle size   26s ga (bevel tip)
feature   removable needle with guide RNWG
packaging   pkg of 1 ea
mfr. no.   Hamilton, 80337
needle L   51 mm (2 in.)
volume   10 μL

Description

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?