• USA Home
  • 391212 - 2,4-Di-3-guaiazulenyl-1,3-dihydroxycyclobutenediylium dihydroxide bis(inner salt)

EMAIL THIS PAGE TO A FRIEND
391212 Sigma-Aldrich

2,4-Di-3-guaiazulenyl-1,3-dihydroxycyclobutenediylium dihydroxide bis(inner salt)

Dye content 99 %

Purchase

Properties

composition   Dye content, 99%
mp   252 °C (dec.) (lit.)
absorption   λmax 768 nm

Description

Application

IR laser dye

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?