• USA Home
  • 44547 - Dowex® Monosphere® 550 A

EMAIL THIS PAGE TO A FRIEND
44547 Sigma-Aldrich

Dowex® Monosphere® 550 A

Cl--form, strongly basic

Purchase

Properties

loss   ~60% loss on drying, 110 °C
particle size   20-50 mesh

Description

Legal Information

DOWEX is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Monosphere is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

436607 Dowex® Monosphere® 550A hydroxide form, hydroxide form

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?