• USA Home
  • 461733 - Polystyrene solution

EMAIL THIS PAGE TO A FRIEND
461733 Sigma-Aldrich

Polystyrene solution

2 wt % dispersion in H2O (dispersion), 1 μm average diameter, latex particles

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Materials Science, Particle Size Standards, Physical Properties Standards,
form   latex particles
contains   0.05% sodium azide as stabilizer
concentration   2 wt % dispersion in H2O (dispersion)
refractive index   n20/D 1.59
average diameter   1 μm
density   1.05 g/mL at 25 °C
format   single component solution
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
2
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?