EMAIL THIS PAGE TO A FRIEND
546178 Sigma-Aldrich

Coumarin 110

Dye content 99 %

Synonym: 7-(Diethylamino)coumarin

Purchase

Properties

composition   Dye content, 99%
mp   91-96 °C (lit.)
absorption   λmax 377 nm
fluorescence   λem 453 nm in ethanol (Lasing peak 470 nm, lasing range 449 - 505 nm (methanol), pump source XeCl (308 nm))

Description

Features and Benefits

Laser dye

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?