• USA Home
  • 76131 - Poly TLC Plates: Silica w/o Fluorescence

EMAIL THIS PAGE TO A FRIEND
76131 Sigma-Aldrich

Poly TLC Plates: Silica w/o Fluorescence

silica gel matrix, size 500 cm × 20 cm , roll, with fluorescent indicator 254 nm

Purchase

Properties

material   PET support
  silica gel matrix
quality   with fluorescent indicator 254 nm
feature   fluorescent indicator
layer thickness   200 μm
size   500 cm × 20 cm , roll
particle size   25 μm
pore size   60 Å medium pore diameter
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?