• USA Home
  • DEN15003 - Density Standard (150 °C)

EMAIL THIS PAGE TO A FRIEND
DEN15003

Density Standard (150 °C)

UKAS ISO/IEC17025 and ISO Guide 34 certified, density: 0.8277 g/mL at 150 °C

  •  NACRES NA.24

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Density Standards, Paragon Scientific, Physical Properties Standards More...
Quality Level   100
shelf life   limited shelf life, expiry date on the label
mfr. no.   Paragon Scientific Ltd
density   0.8277 g/mL at 150 °C
Featured Industry   Cleaning Products
Cosmetics
Flavors and Fragrances
Food and Beverages
Personal Care
format   mixture

Description

General description

Please note that the value stated on this page is nominal. All certified values for the current lots of all Paragon Density Standards can be found on the Paragon Scientific webpage

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 3
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?