• USA Home
  • PE1135 - Taste - Drinking Water PT

EMAIL THIS PAGE TO A FRIEND
PE1135 Supelco

Taste - Drinking Water PT

Proficiency Testing Material

  •  NACRES NA.24

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Proficiency Testing, Water Pollution/Waste Water Inorganics,
Quality Level   100
packaging   bottle of 1 × 500 mL
mfr. no.   RTC, PEI-281
concentration   in H2O
Featured Industry   Environmental
storage temp.   2-8°C

Description

General description

This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010. All information regarding the use of this material can be found in the reporting packet supplied for each sample.

Preparation Note

Sample Preparation
This sample is ready to use.
Please follow and report as specified by Standard Methods.
Contact RTC if you need more information.
This sample is safe to ingest.

Other Notes

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes. Values of analytes vary lot to lot.
.
Proficiency Testing Schedule (2020-2021)

Drinking Water
WS20-1 January 15 - February 28, 2020
WS20-2 March 25 - May 8, 2020
WS20-3 July 8 - August 21, 2020
WS20-4 September 23 - November 6, 2020

WS21-1 January 13 - February 26, 2021
WS21-3 July 7 - August 20, 2021

Quick-Turn Study - (non-scheduled proficiency test that is available at any time)

Analyte

Description

Product #

Add to Cart

Taste 0.00 - 10.0 FTN    
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?