• USA Home
  • PE3051 - Complex Nutrients - Whole Volume - WP

EMAIL THIS PAGE TO A FRIEND
PE3051 Supelco

Complex Nutrients - Whole Volume - WP

Proficiency Testing Material

  •  NACRES NA.24

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, DMRQA PTs, Proficiency Testing,
Quality Level   100
mfr. no.   RTC, PEI-3028-2
concentration   in H2O
Featured Industry   Environmental
storage temp.   2-8°C

Description

General description

This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010. All information regarding the use of this material can be found in the reporting packet supplied for each sample.

Other Notes

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes. Values of analytes vary lot to lot.

Proficiency Testing Schedule (2020-2021)

Wastewater
WP20-1 January 15 - February 28, 2020
WP20-2 March 25 - May 8, 2020
WP20-3A May 13 - June 26, 2020
WP20-3B July 8 - August 21, 2020
WP20-4 September 23 - November 6, 2020
WP20-5 November 25 - January 8, 2021

WP21-1 January 13 - February 26, 2021
WP21-2 March 24 - May 7, 2021
WP21-3 July 7 - August 20, 2021
WP21-4 September 22 - November 5, 2021

Quick-Turn Study - (non-scheduled proficiency test that is available at any time)

Analyte

Description

Product #

Add to Cart

Kjeldahl Nitrogen, Total (TKN) 3-35 mg/L    
Phosphorus as P, Total .5-10 mg/L    
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 3
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?