• USA Home
  • Z137812 - PYREX® Griffin beakers

EMAIL THIS PAGE TO A FRIEND
Z137812 Sigma-Aldrich

PYREX® Griffin beakers

Heavy-duty, capacity 400 mL

Synonym: Corning® 1000

Purchase

Properties

feature   subdivision 25 mL
availability   not available in EU
measuring range   25-325 mL volume
capacity   400 mL

Description

General description

Low Form (Corning 1000 series) Griffin beakers have the following features:

• Graduated for approximate content
• Double-graduated metric scale
• Beakers have a spout
• Extra-large area for marking
• Uniform wall thickness
• Heavy duty, industrial grade glass beakers

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

CLS1003400 Pyrex® graduated beaker, heavy duty, capacity 400 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?