• USA Home
  • I4156 - ProteoGel IPG Strips

EMAIL THIS PAGE TO A FRIEND
I4156 Sigma

ProteoGel IPG Strips

18 cm, pH 4-7

Purchase

Properties

L × W × thickness   18 cm × 3.3 mm × 0.5 mm
pH range   4 - 7 (Linear)
storage temp.   −20°C

Description

General description

Gel Matrix: Polyacrylamide, 4%T, 3%C
Gel Backing: Polyester Film

Legal Information

ProteoGel is a trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?