• USA Home
  • A1160 - (Aminomethyl)polystyrene

EMAIL THIS PAGE TO A FRIEND
A1160 Sigma-Aldrich

(Aminomethyl)polystyrene

200-400 mesh

Synonym: AM-polystyrene, Benzylamine polymer-bound, Poly(styrene-co-divinylbenzene), aminomethylated, Poly(styrene-co-vinylbenzylamine-co-divinylbenzene, Polystyrene crosslinked with divinylbenzene, aminomethylated

Purchase

Properties

extent of labeling   0.5-1.5 mmol N per g
matrix   1% divinylbenzene cross-linked
particle size   200-400 mesh
storage temp.   −20°C
  2-8°C

Description

Application

Scavenges acids, acid chlorides, anhydrides, aldehydes and other electrophiles

Support for solid-phase synthesis.

Preparation Note

Prepared from chloromethylated polystyrene, 1% divinylbenzene cross-linked , 200-400 mesh.

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?