EMAIL THIS PAGE TO A FRIEND
B3906 Sigma

Bdellin from leeches

lyophilized powder, >0.1 IU/mg protein (E280)

Synonym: Plasmin inhibitor

Purchase

Properties

form   lyophilized powder
storage temp.   −20°C

Description

Biochem/physiol Actions

Protein from leeches that inhibits trypsin, plasmin, and acrosin

Other Notes

Mixture of bdellins A and B.

Packaging

Package size based on protein content

Unit Definition

One inhibitory unit (IU) will reduce the plasmin catalyzed hydrolysis of the chromogenic substrate D-Ile-Pro-Arg-pNA by 1.0 μmole per min at pH 8.3 at 25 °C.

Physical form

Lyophilized powder containing glycine

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?