• USA Home
  • C0890 - Chromosorb® Porous Polymer Adsorbent

EMAIL THIS PAGE TO A FRIEND
C0890 Sigma

Chromosorb® Porous Polymer Adsorbent

matrix Chromosorb 102, 80-100 mesh, bottle of 50 g

Purchase

Properties

packaging   bottle of 50 g
matrix   Chromosorb 102
particle size   80-100 mesh
pore size   0.0085 μm average diameter
surface area   300-400 m2/g

Description

Caution

Causes no tailing of water, alcohols and most other oxygenated compounds.

General description

Chromosorb porous polymers, originally developed and designed for use in packed gas chromaotgraphy (GC) columns, are polyaromatic cross-linked materials with uniform rigid structures. Produced by co-polymerization of monofunctional monomers with difunctional monomers, they are infusible and insoluble in most solvents.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Legal Information

Chromosorb is a registered trademark of Imerys Minerals California, Inc.

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Choosing the Right Adsorbent for Your Thermal Desorption Gas Chromatography Applications [VIDEO]

This webinar provides an overview of adsorbents that are suitable for thermal desorption (TD), and the factors you need to consider when selecting an adsorbent. The presentation provides details abou...
Keywords: Sample preparations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?