• USA Home
  • CLS431527 - Corning® 50 mL centrifuge tubes

EMAIL THIS PAGE TO A FRIEND
CLS431527 Sigma

Corning® 50 mL centrifuge tubes

easy ID colour strip orange, polypropylene, conical bottom (with plug seal cap), rack packed, sterile, pkg of 25 (universal rack), case of 300

Synonym: 431527, corning centrifuge tubes, easy id

Purchase

Properties

Related Categories 50 mL Plastic Centrifuge Tubes, Centrifugation Supplies, Corning, Corning Centrifuge Tubes, Corning Plastic Centrifuge Tubes,
material   clear
  conical bottom (with plug seal cap)
  polypropylene
sterility   sterile
  sterile
feature   RCF 15500 × g max
  disposable
  graduations 5 ‑ 50 mL graduation interval: 2.5 mL
  self-standing: no
packaging   pkg of 25 (universal rack)
  case of 300
mfr. no.   Corning, 431527
O.D. × L   29.1 mm × 114.4 mm
capacity   50 mL

Description

General description

Color strips allow researchers to easily identify the samples contained in their tubes and forgo using color-colored stickers, caps, or plugs.

Corning® disposable 50 mL centrifuge tubes are available as either clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

• Sterile, certified nonpyrogenic and DNase-/RNase-free
• Black printed graduations and a large white marking spot
• Maximum RCF for PET tubes is 3,600xg

Legal Information

CentriStar is a trademark of Corning, Inc.

Corning is a registered trademark of Corning, Inc.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?