• USA Home
  • D2540 - DEAE-Trisacryl® Plus M

EMAIL THIS PAGE TO A FRIEND
D2540 Sigma-Aldrich

DEAE-Trisacryl® Plus M

aqueous ethanol suspension, 40-80 μm

Purchase

Properties

form   aqueous ethanol suspension
particle size   40-80 μm
capacity   250-380 meq/L
storage temp.   2-8°C

Description

Application

Weakly basic anion exchanger
The matrix, poly(N-tris[hydroxymethyl]methyl meth­acryl­amide), offers many advanced features:
• Spherical beads with narrow size distribution for high resolution
• High mechanical stability for fast flow rates, yet macroporous structure eliminates molecular sieving (exclusion limit >107)
• Exceptionally stable: resists damage due to freeze-thaw, autoclaving (120 °C, 20 min), pH extremes (1-14), non-ionic detergents, and microbial action.

Physical form

Suspension in 20% ethanol

Legal Information

Trisacryl is a registered trademark of Pall Corporation

Safety & Documentation

Safety Information

WGK Germany 
3
Flash Point(F) 
99 °F
Flash Point(C) 
37 °C

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number

Certificate of Origin (COO)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?