• USA Home
  • GE17545109 - HiTrap® Capto Phenyl (High Sub)

EMAIL THIS PAGE TO A FRIEND
GE17545109

HiTrap® Capto Phenyl (High Sub)

pkg of 5 × 5 mL, Cytiva, 17-5451-09, 75 μm avg. part. size

Purchase

Properties

Related Categories Cytiva Protein Sample Preparation Formats, HiTrap System/syringe, Molecular Biology, Native Protein Sample Preparation, Proteomics More...
packaging   pkg of 5 × 5 mL
mfr. no.   , 17-5451-09
  Cytiva
avg. part. size   75 μm

Description

General description

Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification

Legal Information

Capto is a trademark of Cytiva

HiTrap is a registered trademark of Cytiva

Safety & Documentation

Safety Information

WGK Germany 
WGK 1

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?