EMAIL THIS PAGE TO A FRIEND
M8691 Sigma-Aldrich

Mineral oil

Heavy

Synonym: Nujol, Paraffin oil

Purchase

Properties

form   liquid (colorless)
refractive index   n20/D 1.467(lit.)
density   0.88 g/mL at 25 °C

Description

Other Notes

Heavy white oil

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
PY8047000
Flash Point(F) 
>233.6 °F
Flash Point(C) 
>112 °C
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

replaced by

Product #

Description

Add to Cart

330760 Mineral oil, heavy

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?