• USA Home
  • Z323047 - BRAND® narrow-mouth bottle, PP, with screw cap

EMAIL THIS PAGE TO A FRIEND
Z323047 Sigma

BRAND® narrow-mouth bottle, PP, with screw cap

capacity 250 mL

Purchase

Properties

sterility   autoclavable (at 121 °C)
mfr. no.   BRAND
capacity   250 mL
diam. × H   60 mm × 140 mm
neck I.D.   21 mm

Description

General description

Translucent
Sturdy, high-quality bottle
Sealing cone in screw-cap

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?