• USA Home
  • Z325422 - BRAND® BLAUBRAND® graduated pipette, blow-out

EMAIL THIS PAGE TO A FRIEND
Z325422

BRAND® BLAUBRAND® graduated pipette, blow-out

volume 10 mL

Purchase

Properties

material   AR-Glas®
feature   blue graduations
  calibrated to deliver (TD, EX)
  class AS
  subdivision 0.1 mL
packaging   pack of 6
volume measuring range   10 mL

Description

General description

Allow liquid to run out until meniscus comes to a standstill in the tip, then blow out once.

Legal Information

AR-Glas is a registered trademark of Schott AG

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG

BRAND is a registered trademark of BRAND GMBH + CO KG

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?