• USA Home
  • Z364754 - Millipore® Stericup filtration system

EMAIL THIS PAGE TO A FRIEND
Z364754 Millipore

Millipore® Stericup filtration system

capacity 250 mL, Durapore PVDF membrane, pore size 0.22 μm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Millipore, Millipore Filters,
material   Durapore PVDF membrane
  polypropylene housing (With polystyrene collar)
  polystyrene housing
  polystyrene housing
sterility   sterile
feature   cap
  graduations
packaging   pack of 12
mfr. no.   Millipore, SCGVU02RE
capacity   250 mL
funnel capacity   250 mL
pore size   0.22 μm

Description

General description

Designed for vacuum filtration of tissue culture media and components, biological fluids, and other aqueous solutions. Polystyrene housing with low protein-binding membrane. Screw cap for sterile storage of filtrate. Packaged 12 per case.

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Stericup is a trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?