• USA Home
  • Z377724 - ABI DNA Sequencing Unit Accessories

EMAIL THIS PAGE TO A FRIEND
Z377724 Sigma-Aldrich

ABI DNA Sequencing Unit Accessories

Glass Back Plate For 377 Standard, WTR size 36 cm

Purchase

Properties

W × H   10 in. × 16 17/32  in.
WTR size   36 cm

Description

General description

Sigma offers glass plates, Mylar combs, and spacers designed specifically to meet the rigid specifications of the ABI 373 and 377 DNA sequencing units. Notched glass places are beveled for easy handling; well-to-read (WTR) distances as well as overall dimensions are given. Combs have printed well numbers and center marks. Glass plates can be purchased individually or in sets.

Special features of Step Plates:
• Front plate is beveled to create a thicker gel in the comb area, giving enough sample capacity for 96 lanes
• Gel casting is standard, but uses a 0.4 mm casting comb and sharktooth comb

Special features of Microtrough 96 plates:
• Microtroughs notched inside the front plate provide enough sample capacity for 96 lanes
• A special Mylar plug instead of a standard casting comb
• Microtroughs provide greater loading area and guide your pipette tops for more accurate sample placement, eliminating the need for expensive loaders or specialized tips

Legal Information

ABI is a trademark of Applera Corporation or its subsidiaries in the US and/or certain other countries

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?