• USA Home
  • 13679 - Amberlite® MB150 hydrogen and hydroxide form

EMAIL THIS PAGE TO A FRIEND
13679 Supelco

Amberlite® MB150 hydrogen and hydroxide form

bottle of 100 g

Purchase

Properties

packaging   bottle of 100 g
parameter   60 °C max. temp.
moisture   ~60%
matrix   styrene-divinylbenzene (gel)
particle size   16-50 mesh
operating pH   0 - 14

Description

Application

Mixed bed resin for deionization; contains Amberlite® 440 OH and Amberlite® IR120 H resins. Best for removing ionic interferences from chromatographic samples.

Legal Information

Amberlite is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
2

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Selection Guide for Polymeric Resins in Chromatography & Purification

Sigma-Aldrich carries a vast array of resins, from leading manufacturers; such as, Dow Chemical, Rohm & Haas, Mitsubishi, and Lanxess. Our product line includes adsorbent, ion-exchange (anion / catio...
Keywords: Adsorption, Antibiotics, Combinatorial synthesis, Detergents, Fermentation, Filtration, Hormones, Ion Exchange, Ion exchange resins, Pharmaceutical, Purification, Separation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?