EMAIL THIS PAGE TO A FRIEND
20865 Supelco

Carbotrap® 201

for use with Dynatherm ACEM 900/901-FF, I.D. × O.D. × L 1 mm × 6 mm × 7.25 in.

Synonym: Carbotrap® 201 Dynatherm ACEM 900/901FF

Purchase

Properties

Related Categories Active Sampling, Air Monitoring, Analytical/Chromatography, Dynatherm Focusing Tubes (Fits: ACEM-900), Sample Preparation & Purification,
material   glass TD tube (focusing tube)
packaging   pkg of 1 ea
I.D. × O.D. × L   1 mm × 6 mm × 7.25 in.
matrix   Carbotrap® 201
Featured Industry   Environmental
Industrial Hygiene
compatibility   for use with Dynatherm ACEM 900/901-FF

Description

Application

focusing semivolatile to very volatile compounds

Legal Information

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Dynatherm is a trademark of CDS Analytical

Safety & Documentation

Safety Information

WGK Germany 
-

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Thermal Desorption Tube Selection Guide

In addition to the general guidelines presented in the tables below view the technical report titled “A Tool for Selecting an Adsorbent for Thermal Desorption Applications” (1,770Kb pdf - T402025), w...
Keywords: Sample preparations

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?