• USA Home
  • 22465 - Supeltex® M-2 Double-Tapered Ferrule

22465 Supelco

Supeltex® M-2 Double-Tapered Ferrule

I.D. 0.4-0.8 mm, 0.10-0.25 mm I.D. to 0.53 mm I.D. column (reducing), pkg of 2 ea



Related Categories Analytical/Chromatography, Capillary Column Butt Connectors, Capillary Column Connectors, Capillary GC Columns and Guard Columns/Retention Gaps, GC Accessories,
feature   ferrule type double-tapered
packaging   pkg of 2 ea
application(s)   gas chromatography (GC): suitable
I.D.   0.4-0.8 mm
compatibility   0.10-0.25 mm I.D. to 0.53 mm I.D. column (reducing)


General description

• Max. Temp.: 350 °C
• Composition: DuPont VESPEL SP-1 (100% polyimide)
• Characteristics: High reusability.

Legal Information

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?