EMAIL THIS PAGE TO A FRIEND
23443 Supelco

Methane in nitrogen

1%, cylinder of 14 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Fuels and Hydrocarbons, Gas Calibration Standards,
grade   analytical standard
form   gas
packaging   cylinder of 14 L
mfr. no.   Scott Gas, T258-14
availability   not available in Canada
  not available in EU
concentration   1%
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Featured Industry   Petroleum
format   multi-component solution

Description

General description

Cylinder Specifications:
Contents: 14 liters
Pressure: 240 psig
Outlet fitting: CGA-160-1/8 inch, NPT F
Weight: 1.5 lb.
Dimensions: 3 x 11 inches
D.O.T. specifications: 4B240

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Features and Benefits

• Methane in nitrogen, 1% is a two component gas mixture suitable for GC calibration, testing of fixed and personal gas monitors, and testing of in situ industrial stack analyzers.
• A certificate of analysis is included.
• Packaged in lightweight, non-refillable, recyclable containers.
• Portable, convenient, and easy to use.
• Manufactured gravimetrically for maximum accuracy.
• NIST traceable.

Safety & Documentation

Safety Information

RIDADR 
UN 1066 2.2
WGK Germany 
-

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?