• USA Home
  • 24217UINT - VOCOL® Intuvo Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
24217UINT Supelco

VOCOL® Intuvo Capillary GC Column

L × I.D. 60 m × 0.32 mm, df 1.80 μm, for use with Agilent Intuvo GC

Synonym: VOCOL® Capillary GC Column

Purchase

Properties

material   fused silica
df   1.80 μm
L × I.D.   60 m × 0.32 mm
matrix active group   Bonded; proprietary phase
column type   capillary intermediate polar
compatibility   for use with Agilent Intuvo GC

Description

General description

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems.
USP Code: None
Phase:
• Bonded
• Proprietary
Temp. Limits:
• ≤0.32 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
• ≤0.32 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)
• ≥0.53 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
• ≥0.53 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)

Legal Information

VOCOL is a registered trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Gas Chromatography Columns for the Agilent® Intuvo GC System

Available now! Get your favorite Supelco® GC columns for use with the Agilent® Intuvo GC System!
Keywords: Chromatography, Gas chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?