• USA Home
  • 24230-U - SPB®-1 Capillary GC Column

24230-U Supelco

SPB®-1 Capillary GC Column

L × I.D. 25 m × 0.20 mm, df 0.33 μm

  •  eCl@ss 32119290



Related Categories Analytical/Chromatography, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by name, Gas Chromatography (GC), SPB-1 More...
material   fused silica
parameter   -60—320 °C temperature (isothermal or programmed)
Beta value   152
df   0.33 μm
application(s)   gas chromatography (GC): suitable
L × I.D.   25 m × 0.20 mm
matrix active group   Bonded; poly(dimethyl siloxane) phase
column type   capillary non-polar


General description

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
• Bonded
• Poly(dimethyl siloxane)
Temp. Limits:
• ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
• ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
• ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
• ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)


PAG Capillary GC Column may be used for the separation of aliphatic alcohols on a polar stationary phase.

Legal Information

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Peer-Reviewed Papers


Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?