• USA Home
  • 24256INT - SPB®-624 Intuvo Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
24256INT Supelco

SPB®-624 Intuvo Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 1.40 μm, for use with Agilent Intuvo GC

Synonym: SPB®-624 Capillary GC Column

Purchase

Properties

material   fused silica
df   1.40 μm
L × I.D.   60 m × 0.25 mm
matrix active group   Bonded; proprietary phase
column type   capillary intermediate polar
compatibility   for use with Agilent Intuvo GC

Description

General description

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.
USP Code: This column meets USP G43 requirements.
Phase:
• Bonded
• Proprietary
Temp. Limits:
• ≤0.32 mm I.D.: Subambient to 250 °C (isothermal or programmed)
• ≥0.53 mm I.D.: Subambient to 230 °C (isothermal or programmed)

Legal Information

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Gas Chromatography Columns for the Agilent® Intuvo GC System

Available now! Get your favorite Supelco® GC columns for use with the Agilent® Intuvo GC System!
Keywords: Chromatography, Gas chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?