• USA Home
  • 25310-U - SPB®-608 Capillary GC Column

25310-U Supelco

SPB®-608 Capillary GC Column

L × I.D. 15 m × 0.53 mm, df 0.50 μm

Synonym: SPB-608, 15M .50UM.53MM

  •  eCl@ss 32119290



Related Categories Analytical/Chromatography, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by name, Gas Chromatography (GC), SPB-608 More...
material   fused silica
parameter   ≤25—300 °C temperature (isothermal or programmed)
Beta value   265
df   0.50 μm
application(s)   gas chromatography (GC): suitable
L × I.D.   15 m × 0.53 mm
matrix active group   Bonded; proprietary phase
column type   capillary intermediate polar


General description

Application: This column is specially tested with low concentrations of 18 chlorinated pesticides, using an ECD detector. In addition to selectivity and efficiency, it is also tested to ensure minimum breakdown of 4,4’-DDT and endrin. This column is also suitable for use in herbicide analyses.
USP Code: None
• Bonded
• Proprietary
Temp. Limits:
• Subambient to 300 °C (isothermal or programmed)

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.


SPB-608 Capillary Column was used in gas chromatography with electron capture detector (GC-ECD), which was used for the determination of methylmercury in sediment after alkaline digestion.

Legal Information

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Peer-Reviewed Papers


Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?