• USA Home
  • 25354 - Carbowax® Amine Capillary GC Column

25354 Supelco

Carbowax® Amine Capillary GC Column

L × I.D. 60 m × 0.53 mm, df 1.00 μm

  •  eCl@ss 32110502



Related Categories Analytical/Chromatography, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by name, Carbowax Amine, Gas Chromatography (GC) More...
material   fused silica
parameter   60—200 °C temperature (isothermal or programmed)
Beta value   133
df   1.00 μm
application(s)   gas chromatography (GC): suitable
L × I.D.   60 m × 0.53 mm
matrix active group   Non-bonded; base-modified poly(ethylene glycol) phase
Featured Industry   Chemicals and Industrial Polymers
Cosmetics, Personal Care, and Cleaning Products
Forensics and Toxicology
Pharmaceutical (small molecule)
column type   capillary polar


General description

Application: This specially prepared base-deactivated column is designed for analyses of primary, secondary, and tertiary amines, as well as other volatile basic compounds.
USP Code: None.
• Non-bonded
• Base-modified poly(ethylene glycol)
Temp. Limits:
• 60 °C to 200 °C (isothermal or programmed)

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.

Legal Information

Carbowax is a registered trademark of Union Carbide

Other Notes

Complementary products:
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Peer-Reviewed Papers


Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?