• USA Home
  • 27167 - Septa, PTFE/red rubber, pkg 100

EMAIL THIS PAGE TO A FRIEND
27167 Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber, diam. × thickness 16 mm × 0.060 in., for use with 15 mL vial

Purchase

Properties

Related Categories 16 mm, 16 mm diameter, fits 15 mL Vial, Analytical/Chromatography, Autosampler Vials, Storage Kits and Accessories, Material,
material   PTFE septum face
  PTFE/red rubber
  PTFE/red rubber
feature   temp. limit 120 °C
packaging   pkg of 100 ea
diam. × thickness   16 mm × 0.060 in.
compatibility   for use with 15 mL vial
  for use with screw cap, 18-400
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

27162 Vials, screw top, clear glass (vial only), volume 15 mL, clear glass vial, thread 18-400, pkg of 100 ea
27165 Screw cap, phenolic, with open center, black phenolic hole cap, for use with 15 mL vial with 18-400 thread, pkg of 100 ea
27026 Vials, clear glass, screw top, graduated (vial only), volume 15 mL, thread 18-400, pkg of 100 ea
27088-U Vials, screw top, amber glass (vial only), volume 15 mL, amber glass vial, thread 18-400, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?