• USA Home
  • 28469UINT - SLB®-5ms Intuvo Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
28469UINT Supelco

SLB®-5ms Intuvo Capillary GC Column

column L × I.D. 15 m × 0.25 mm, df 0.25 μm, for use with Agilent Intuvo GC

Synonym: SLB®-5ms Capillary GC Column

Purchase

Properties

material   fused silica
df   0.25 μm
column L × I.D.   15 m × 0.25 mm
matrix active group   Bonded and highly crosslinked; silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane) phase
column type   capillary non-polar
compatibility   for use with Agilent Intuvo GC

Description

General description

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
• Bonded and highly crosslinked
• Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
• ≤0.32 mm I.D.: -60 °C to 340 °C (isothermal) or 360 °C (programmed)
• ≥0.53 mm I.D.: -60 °C to 330 °C (isothermal) or 340 °C (programmed)

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Gas Chromatography Columns for the Agilent® Intuvo GC System

Available now! Get your favorite Supelco® GC columns for use with the Agilent® Intuvo GC System!
Keywords: Chromatography, Gas chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?