• USA Home
  • 29125-U - Vials, crimp top, convenience pack, 12 x 32 mm, large opening, pkg 100

EMAIL THIS PAGE TO A FRIEND
29125-U Supelco

Vials, crimp top, convenience pack, 12 x 32 mm, large opening, pkg 100

clear glass vial, PTFE/silicone septum

  •  NACRES NB.11

Purchase

Properties

Related Categories 11 mm crimp top convenience kits, 2 mL Crimp Top Vials, Wide Opening, 12 x 32 mm, Agilent 5880, 5890, Agilent 6850, 6890, Agilent 7683A,
material   PTFE/silicone septum
  aluminum seal
  clear glass vial
description   unassembled
feature   closure type crimp top vial
packaging   pkg of 100 ea
O.D. × H × I.D.   12 mm × 32 mm × 6 mm
volume   2 mL
fitting   thread for 11 mm
compatibility   for use with Agilent/HP 1050/1090, 1100, 7673A (Series I, II)
  for use with CTC LC PAL, GC PAL
  for use with Hitachi
  for use with PerkinElmer Autosystem, Clarus 500, PE ISS-100, 200, Integral 4000, Series 200
  for use with Shimadzu GC and LC Autosamplers
  for use with Spark Marathon, MIdas, Triathlon
  for use with Thermo Fisher HPLC Spectra, GC TRACE, AS3000, AI3000, AS3500
  for use with Varian GC Autosamplers (8000, 8100, 8200, 8400, 8410), LC Autosamplers (9090, 9095, Marathon)
  for use with Waters Alliance

Description

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
• 24719, 24720 Glass insert, conical bottom, 6 x 29mm
• 24721 Glass insert with bottom spring, 6 x 29mm
• 24722 Polypropylene insert with bottom spring, 6 x 29mm
• 24717, 24718 Glass insert, conical bottom, 6 x 31mm
• 24715, 24716 Glass insert, flat bottom, 6 x 31mm

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 3
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

23207 Space Saver storage racks, for use with 11-12 mm diameter vial (50 vials per rack), well opening 12.5 mm, pkg of 5 ea
24721 Inserts for 2 mL large opening vials, 6.0 mm I.D., volume 0.2 mL, conical clear glass (with bottom spring), O.D. × H × I.D. 6 mm × 29 mm × 4.6 mm, pkg of 100 ea
27407 Inserts for 2 mL large opening vials, 6.0 mm I.D., volume 0.25 mL, glass (with glass flange), for use with Step Vials, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?