• USA Home
  • 29676-U - Alumina KCl PLOT Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
29676-U Supelco

Alumina KCl PLOT Capillary GC Column

L × I.D. 25 m × 0.32 mm, average thickness 5 μm

  •  NACRES SB.54

Purchase

Properties

Related Categories All Gas Chromatography Columns, Alumina KCl PLOT, Analytical/Chromatography, Capillary GC Columns, Capillary GC Columns, by name,
Quality Level   100
material   fused silica
description   PLOT = Porous Layer Open Tubular
parameter   -100-200 °C temperature
average thickness   5 μm
df   5 μm
application(s)   gas chromatography (GC): suitable
L × I.D.   25 m × 0.32 mm
matrix active group   Chloride-deactivated alumina phase
Featured Industry   Chemicals and Industrial Polymers
column type   capillary PLOT

Description

General description

Application: This column can be used for the separation of C1-C4 hydrocarbons. Because this column is slightly less polar than Alumina Sulfate PLOT columns, it provides a different elution order pattern when alkane, alkene, and alkyne mixtures of light hydrocarbons are analyzed. It also provides excellent separation of many common fluorinated compounds, such as freons.
USP Code: None
Phase:
• Chloride-deactivated alumina
Temp. Limits:
• -100 °C to 200 °C (isothermal or programmed)

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors:
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?