• USA Home
  • 29799UINT - SLB®-ILPAH Intuvo Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
29799UINT Supelco

SLB®-ILPAH Intuvo Capillary GC Column

L × I.D. 20 m × 0.18 mm, df 0.05 μm, for use with Agilent Intuvo GC

Synonym: SLB®-ILPAH Capillary GC Column

Purchase

Properties

material   fused silica
df   0.05 μm
L × I.D.   20 m × 0.18 mm
matrix active group   Non-bonded; 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide phase
column type   capillary polar
compatibility   for use with Agilent Intuvo GC

Description

General description

Application: This special purpose and specially tested capillary GC column is designed for the analysis of polycyclic aromatic hydrocarbons (PAHs). It incorporates an ionic liquid stationary phase. Each column is individually tested to ensure resolution of several key sets (phenanthrene/anthracene, benzo[a]anthracene/chrysene/triphenylene, and benzo [b]fluoranthene/benzo[k]fluoranthene/benzo[j]fluoranthene).
USP Code: None
Phase: Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide
Temp. Limits: Subambient to 300 °C (isothermal or programmed)

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Gas Chromatography Columns for the Agilent® Intuvo GC System

Available now! Get your favorite Supelco® GC columns for use with the Agilent® Intuvo GC System!
Keywords: Chromatography, Gas chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?