• USA Home
  • 29869UINT - SLB®-IL76i Intuvo Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
29869UINT Supelco

SLB®-IL76i Intuvo Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm, for use with Agilent Intuvo GC

Synonym: SLB®-IL76i Capillary GC Column

Purchase

Properties

material   fused silica
df   0.20 μm
L × I.D.   30 m × 0.25 mm
matrix active group   Non-bonded; tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide phase
column type   capillary highly polar
compatibility   for use with Agilent Intuvo GC

Description

General description

Application: The SLB-IL76i phase structure is engineered with numerous interaction mechanisms, resulting in selectivity differences even when compared to columns with similar GC column polarity scale values. Also a good GCxGC column choice.
USP Code: None
Phase: Non-bonded; Tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide
Temp. Limits: subambient to 270 °C (isothermal or programmed)

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Gas Chromatography Columns for the Agilent® Intuvo GC System

Available now! Get your favorite Supelco® GC columns for use with the Agilent® Intuvo GC System!
Keywords: Chromatography, Gas chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?