• USA Home
  • 33213 - Septa, tan PTFE/silicone

EMAIL THIS PAGE TO A FRIEND
33213 Supelco

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 8 mm × 0.060 in., pkg of 1000 ea

Purchase

Properties

Related Categories 8 mm, 8 mm diameter, fits 1.5-2mL Standard Opening Vials, Analytical/Chromatography, Autosampler Vials, Storage Kits and Accessories, Material,
material   white tan PTFE/silicone
feature   temp. limit 250 °C
  temp. limit 250 °C
packaging   pkg of 1000 ea
diam. × thickness   8 mm × 0.060 in.
compatibility   for use with Screw Top vial, 2 mL, 4.6 mm I.D.
  for use with Screw Top vial, 8/425 thread
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

Z162531 Black phenolic open top screw caps, Cut-out top, without septum, thread for 8-425, pkg of 200 ea
Z291633 Standard screw-thread autosampler vials, 12 × 32 mm, volume 2 mL, clear glass vial (standard opening), thread for 8-425
Z291641 Standard screw-thread autosampler vials, 12 × 32 mm, volume 2 mL, amber glass vial (standard opening), thread for 8-425
Z291668 Screw cap (open-top), polypropylene, black polypropylene, open-top, 8-425 thread, pkg of 100 ea
27094-U Screw cap, phenolic, with open center, black phenolic hole cap, thread for 8-425, no septum, pkg of 100 ea
27401 Screw cap, black polypropylene hole cap, large, opening in top of cap, no septum, 8-425 thread, pkg of 100 ea
24765 Screw cap (open-top), polypropylene, yellow polypropylene hole cap, 8-425 thread, no septum, pkg of 1000 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?