EMAIL THIS PAGE TO A FRIEND
44588 Supelco

Naphthenes Mix

analytical standard

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Organic Pollutant Standards, PNA / PONA / P-I-A-N-O Standards, Petrochemical Standards,
Quality Level   100
grade   analytical standard
Agency/Method   ASTM® D6729,D6730,D6733
packaging   pkg of 0.1 mL
concentration   (typical values shown)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Featured Industry   Environmental
Petroleum
format   multi-component solution
storage temp.   2-8°C

Description

General description

This is a 30 component mix of known naphthenes. It is intended for use in identifying naphthenes in complex hydrocarbon mixtures.

• Formulation is weight percent, and will vary lot to lot.
• A detailed data sheet listing components by weight percent, mole percent, and liquid volume percent, retention times and other formulaiton is provided with the product.
• Supplied in a crimp-top vial with hole cap and septa.

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Analyte

Description

Product #

Add to Cart

n-Butylcyclopentane 3.724 wt. %    
Cyclohexane 5.4 wt. %    
Cyclopentane 4.97 wt. %    
cis-1,2-Dimethylcyclohexane 3.725 wt. %    
trans-1,2-Dimethylcyclohexane 1.669 wt. %    
trans-1,4-Dimethylcyclohexane 3.557 wt. %    
1,1-Dimethylcyclopentane 3.483 wt. %    
trans-1,2-Dimethylcyclopentane 1.468 wt. %    
cis-1,3-Dimethylcyclopentane .604 wt. %    
trans-1,3-Dimethylcyclopentane 2.749 wt. %    
Ethylcyclopentane 3.575 wt. %    
1-Ethyl-1-methylcyclopentane 1.076 wt. %    
Isobutylcyclohexane 5.639 wt. %    
Isobutylcyclopentane 3.727 wt. %    
Isopropylcyclohexane 5.77 wt. %    
Isopropylcyclopentane 3.511 wt. %    
Methylcyclohexane 5.711 wt. %    
Methylcyclopentane 3.269 wt. %    
t-1-Methyl-2-(4MP)cyclopentane 3.795 wt. %    
trans-1-Methyl-2-propylcyclohexane 3.289 wt. %    
Propylcyclopentane 3.677 wt. %    
1,1,2-Trimethylcyclohexane 3.371 wt. %    
1,1,4-Trimethylcyclohexane 3.68 wt. %    
cis,trans,cis-1,2,4-Trimethylcyclohexane 3.541 wt. %    
cis,trans,trans-1,2,4-Trimethylcyclohexane 3.634 wt. %    
cis,cis,cis-1,3,5-Trimethylcyclohexane 3.558 wt. %    
cis,cis,cis-1,2,3-Trimethylcyclopentane .808 wt. %    
cis,trans,cis-1,2,3-Trimethylcyclopentane 1.586 wt. %    
cis,trans,cis-1,2,4-Trimethylcyclopentane 1.673 wt. %    
cis,trans,trans-1,2,4-Trimethylcyclopentane 3.76 wt. %    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN 3295BE 3 / PGII
WGK Germany 
WGK 3
Flash Point(F) 
-4.0 °F - closed cup - Not applicable
Flash Point(C) 
-20 °C - closed cup - Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

analytical column

Product #

Description

Add to Cart

24160-U Petrocol® DH Capillary GC Column, L × I.D. 100 m × 0.25 mm, df 0.50 μm

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

standard

Product #

Description

Add to Cart

44594-U P-I-A-N-O Kit, analytical standard

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?