EMAIL THIS PAGE TO A FRIEND
47916 Supelco

PVOC Mix

2000 μg/mL each component in methanol, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography, EPA,
grade   analytical standard
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for PVOC
Featured Industry   Environmental
Petroleum
format   multi-component solution
storage temp.   room temp

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Benzene    
tert-Butyl methyl ether    
Ethylbenzene    
Toluene    
1,2,4-Trimethylbenzene    
m-Xylene    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?