• USA Home
  • 47978 - EPA OLM04 Pesticide Standard Mix B-1

EMAIL THIS PAGE TO A FRIEND
47978 Supelco

EPA OLM04 Pesticide Standard Mix B-1

in hexane: toluene (99.5:0.5) (varied), analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, CLP Standards, Chromatography,
grade   analytical standard
feature   standard type calibration
packaging   ampule of 1 mL
concentration   in hexane: toluene (99.5:0.5) (varied)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Featured Industry   Environmental
format   multi-component solution
storage temp.   room temp

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Aldrin .5 μg/mL    
β-BHC    
δ-BHC    
α-Chlordane .5 μg/mL    
γ-Chlordane .5 μg/mL    
1,1-Dichloro-2,2-bis(4-chlorophenyl)ethene 1 μg/mL    
Decachlorobiphenyl 1 μg/mL    
β-Endosulfan 1 μg/mL    
Endosulfan sulfate 1 μg/mL    
Endrin aldehyde 1 μg/mL    
Endrin ketone 1 μg/mL    
Heptachlor exo-epoxide .5 μg/mL    
2,4,5,6-Tetrachloro-m-xylene .5 μg/mL    
Safety & Documentation

Safety Information

Signal word 
Danger
Precautionary statements 
RIDADR 
UN1208 - class 3 - PG 2 - Hexanes
WGK Germany 
2
Flash Point(F) 
-13 °F
Flash Point(C) 
-25 °C

Documents

Certificate of Analysis

Protocols & Articles

Articles

GC Analysis of cis-Chlordane Enantiomers on Astec® CHIRALDEX® G-BP

From our library of Articles, Sigma-Aldrich presents GC Analysis of cis-Chlordane Enantiomers on Astec® CHIRALDEX® G-BP
Keywords: Chromatography, Flame ionization detector, Gas chromatography, Purification

GC Analysis of α-Hexachlorocyclohexane (α-HCH) and cis-Chlordane Enantiomers on Astec® CHIRALDEX® G-BP

From our library of Articles, Sigma-Aldrich presents GC Analysis of α-Hexachlorocyclohexane (α-HCH) and cis-Chlordane Enantiomers on Astec® CHIRALDEX® G-BP
Keywords: Chromatography, Flame ionization detector, Gas chromatography, Pesticides, Purification

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?