EMAIL THIS PAGE TO A FRIEND
48057-U Supelco

EPA HC Purgeable C

2000 μg/mL each component in methanol, analytical standard

Purchase

Properties

Related Categories 600 Series Wastewater Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments,
grade   analytical standard
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Agency/Method   EPA 624
Featured Industry   Environmental
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Bromomethane    
Chloroethane    
Chloromethane    
Vinyl chloride    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
Precautionary statements 
RIDADR 
UN1230 - class 3 - PG 2 - Methanol
WGK Germany 
2
Flash Point(F) 
50 °F
Flash Point(C) 
10 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?