EMAIL THIS PAGE TO A FRIEND
48059 Supelco

EPA Purgeable A

2000 μg/mL in methanol, analytical standard

Purchase

Properties

Quality Level   100
grade   analytical standard
Agency/Method   EPA 624
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Featured Industry   Environmental
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Carbon tetrachloride    
Chlorobenzene    
2-Chloroethyl vinyl ether    
Chloroform    
Dibromochloromethane    
1,2-Dichlorobenzene    
1,1-Dichloroethane    
1,1-Dichloroethylene    
Dichloromethane    
1,2-Dichloropropane    
Tetrachloroethylene    
1,1,2-Trichloroethane    
Trichloroethylene    
Trichlorofluoromethane    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
51.8 °F
Flash Point(C) 
11 °C

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?