• USA Home
  • 48132 - MISA Group 16 Halogen Volatile Organic Mix

EMAIL THIS PAGE TO A FRIEND
48132 Supelco

MISA Group 16 Halogen Volatile Organic Mix

2000 μg/mL each component in methanol, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments, Canada,
grade   analytical standard
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Agency/Method   MISA (Canada) Group 16
Featured Industry   Environmental
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Bromoform    
Carbon tetrachloride    
Chlorobenzene    
Chloroform    
1,2-Dibromoethane    
1,2-Dichlorobenzene    
1,3-Dichlorobenzene    
1,4-Dichlorobenzene    
1,1-Dichloroethane    
1,2-Dichloroethane    
1,2-Dichloropropane    
cis-1,3-Dichloropropene    
trans-1,3-Dichloropropene    
1,1,2,2-Tetrachloroethane    
Tetrachloroethylene    
1,1,2-Trichloroethane    
Trichloroethylene    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?