EMAIL THIS PAGE TO A FRIEND
4S8779 Supelco

EPA VOC Mix 3

analytical standard, 2000 μg/mL each component in methanol

Purchase

Properties

Related Categories 500 Series Drinking Water Methods, 8000 Series Solidwaste Methods, Additional Standards, Alpha Sort, Analytical Standards,
grade   analytical standard
description   Separate Source
feature   standard type calibration
packaging   ampule of 1 × 1 mL (4S8779)
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Agency/Method   EPA 502.1
  EPA 502.2
  EPA 524.1
  EPA 524.2
  EPA 8021 (1987)
  EPA 8021A (1990)
  EPA 8260
Featured Industry   Environmental
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

1,2-Dibromo-3-chloropropane    
1,2-Dibromoethane    
1,2-Dichloroethane    
1,2-Dichloropropane    
1,3-Dichloropropane    
1,1-Dichloro-1-propene    
cis-1,3-Dichloropropene    
trans-1,3-Dichloropropene    
Hexachloro-1,3-butadiene    
1,1,1,2-Tetrachloroethane    
1,1,2,2-Tetrachloroethane    
1,1,2-Trichloroethane    
Trichloroethylene    
1,2,3-Trichloropropane    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
51.8 °F
Flash Point(C) 
11 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?