• USA Home
  • 567522-U - Discovery® HS F5 HPLC Column

567522-U Supelco

Discovery® HS F5 HPLC Column

5 μm particle size, L × I.D. 15 cm × 21.2 mm

  •  eCl@ss 32110501



Related Categories Analytical/Chromatography, Discovery HPLC Columns, Discovery HS F5, Discovery HS F5 Prep Columns, Discovery Semi-Prep and Preparative HPLC Columns,
feature   endcapped
extent of labeling   12% Carbon loading
parameter   ≤70 °C temp. range
application(s)   HPLC: suitable
L × I.D.   15 cm × 21.2 mm
surface coverage   4 μmol/m2
impurities   <10 ppm metals
matrix   silica gel, high purity, spherical particle platform
matrix active group   PFP (pentafluorophenyl) phase
particle size   5 μm
pore size   120 Å
surface area   300 m2/g
operating pH range   2 - 8
suitability   suitable for L43 per USP
mode of chromatography   hydrophilic interaction (HILIC)
  reversed phase


Features and Benefits

• Unique selectivity
• Similar retention to C18 (sometimes requires stronger mobile phase)
• Excellent peak shape
• Stable, low-bleed LC-MS separations
• Scalable separations from 3 to 10μm particle sizes

General description

Guidelines for transferring a C18 method to Discovery® HS F5:
Generally, bases are retained longer on the HS F5 than on a C18. Increasing the organic content of a C18 separation 5 to 10 percent will generally provide similar retention on an HS F5. Results with other compounds are highly variable. However, it is generally true that solutes with log Po/w values less than 2.5 will be retained longer on HS F5 compared to a C18. The degree of difference is highly solute dependent.

The Discovery® HS F5 bonded phase provides reversed-phase separations that are distinctly different from C18 columns. However, compounds will generally elute within the same retention time window, making most C18 methods easily transferable.

Legal Information

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Milli-Q® Water Purification Solutions
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?