• USA Home
  • 569677-U - Titan PFP UHPLC Columns, 1.9 μm

569677-U Supelco

Titan PFP UHPLC Columns, 1.9 μm

particle size 1.9 μm, L × I.D. 5 cm × 2.1 mm



Related Categories Analytical/Chromatography, HPLC, HPLC Columns, by Brand for Small Molecules, Titan PFP UHPLC Columns, 1.9 μm
feature   endcapped
parameter   14503 psi pressure (1000 bar)
  60 °C max. temp.
application(s)   HPLC: suitable
L × I.D.   5 cm × 2.1 mm
matrix   monodisperse silica particle platform
matrix active group   PFP (pentafluorophenyl) phase
particle size   1.9 μm
pore size   0.7 cm3/g pore volume
  1.9 μm particle size
  120 Å pore size
surface area   300 m2/g
pH-range   2 - 8
mode of chromatography   reversed phase


General description

Titan 1.9 μm Silica is a high-speed Ultra High-Performance Liquid Chromatography (UHPLC) column based on a highly efficient, patent pending Ecoporous process for making monodisperse particles. The Titan particle is based on high-purity spherical, fully porous silica with an ultra-narrow particle size distribution for optimum efficiency.

The pentafluorophenylpropyl stationary phase of Titan PFP provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorine atoms. In addition to forming pi-pi interactions and steric recognition, PFP phases also retain compounds due to polar and ionic interactions. Titan PFP can be used for basic, acidic, or neutral compounds and provide highly orthogonal selectivity compared to a traditional C18.

Legal Information

Titan is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Milli-Q® Water Purification Solutions
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles


LC/MS Analysis of Phosphatidylethanol Metabolites on Titan™ PFP 1.9 μm

From our library of Articles, Sigma-Aldrich presents LC/MS Analysis of Phosphatidylethanol Metabolites on Titan™ PFP 1.9 μm
Keywords: Chromatography, High performance liquid chromatography, Liquid chromatography mass spectrometry, Mass spectrometry, Metabolites

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #


Add to Cart

569684-U Titan PFP UHPLC Guard Cartridges, 1.9 μm, particle size 1.9 μm, L × I.D. 0.5 cm × 2.1 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?